Motion
1A16MC12
Aeroquip 1A Series Crimp Hose Fittings Male STC Type II+ Design
MI ITEM #12882142
MFR #1A16MC12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male STC Type II+ Design
MI ITEM #12882142
MFR #1A16MC12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A16MC12 AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    Push to Connect
  • Hose Cut-Off Factor
    2.12 in
  • Length
    3.26 in
  • Overall Length
    3.26 in
  • Manufacturer Catalog Number
    1A16MC12
  • Finish
    DURA-KOTE
  • End 1 Style
    Push to Connect
  • Inside Diameter
    0.61 in
  • Height
    1.56 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.56 in
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -12
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought