Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Flare
MI ITEM #12882145
MFR #1A16MJ12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A16MJ12 AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1 5/16-12
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    39.7 mm
  • Length
    2.75 in
  • Overall Length
    2.75 in
  • Manufacturer Catalog Number
    1A16MJ12
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    36 mm
  • End 1 Style
    SAE 37
  • Inside Diameter
    15.5 mm
  • Height
    1.64 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    12
  • Width
    1.64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text