Overview
Mfr description
1A16SC6 AEROQUIP 1A SERIES CRIMP HOSE FI
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon Steel
- Thread SizeM16X1.5
- Connection 1 Short NameMetric
- Hose Cut-Off Factor27.7 mm
- Length2.09 in
- Overall Length2.09 in
- Manufacturer Catalog Number1A16SC6
- End 1 ThreadM16X1.5
- Hex Size22 mm
- End 1 StyleMetric
- Inside Diameter6.7 mm
- Height1.07 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter27.1 mm
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size6
- Width1.07 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data