Motion
1A20DL12C
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty
MI ITEM #12882164
MFR #1A20DL12C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty
MI ITEM #12882164
MFR #1A20DL12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A20DL12C AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    M30X2
  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.27 in
  • Length
    2.46 in
  • Overall Length
    2.46 in
  • Manufacturer Catalog Number
    1A20DL12C
  • End 1 Thread
    M30X2
  • Hex Size
    1.417 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.61 in
  • Height
    1.56 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.563 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -12
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought