Motion
1A20FJ16
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #12882170
MFR #1A20FJ16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #12882170
MFR #1A20FJ16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A20FJ16 AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 5/8-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    51.4 in
  • Length
    3.30 in
  • Overall Length
    3.30 in
  • Manufacturer Catalog Number
    1A20FJ16
  • Finish
    DURA-KOTE
  • End 1 Size
    1 5/8 in
  • End 1 Thread
    1 5/8-12
  • Hex Size
    50 mm
  • End 1 Style
    SAE 37
  • Inside Diameter
    20.7 mm
  • Type
    Hose Fitting
  • Height
    2.27 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -16
  • Width
    2.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text