Motion
1A20FJ20
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #12882171
MFR #1A20FJ20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #12882171
MFR #1A20FJ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A20FJ20 AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    1 5/8-12
  • Connection 1 Short Name
    JIC
  • Hose Cut-Off Factor
    1.88 in
  • Length
    3.44 in
  • Overall Length
    3.44 in
  • Manufacturer Catalog Number
    1A20FJ20
  • End 1 Size
    1 5/8 in
  • End 1 Thread
    1 5/8-12
  • End 1 Style
    JIC
  • Inside Diameter
    1.05 in
  • Height
    2.41 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.406 in
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    20
  • Width
    2.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought