Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 45° Elbow
MI ITEM #12882175
MFR #1A20FRA16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A20FRA16 AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 11/16-12
  • Connection 1 Short Name
    ORS
  • Length
    6.16 in
  • Overall Length
    6.16 in
  • Manufacturer Catalog Number
    1A20FRA16
  • End 1 Size
    1 11/16 in
  • End 1 Thread
    1 11/16-12
  • Hex Size
    1.97 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.78 in
  • Height
    3.54 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text