Motion
1A20FRB16
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow
MI ITEM #12882176
MFR #1A20FRB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow
MI ITEM #12882176
MFR #1A20FRB16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A20FRB16 AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 11/16-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(-12 thru -32), FC310, FC510, FC579, FC611, FC619(-12 thru -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681, GH781, GH793
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    4.5 in
  • Length
    6.97 in
  • Overall Length
    6.97 in
  • Manufacturer Catalog Number
    1A20FRB16
  • Finish
    DURA-KOTE
  • End 1 Size
    1 11/16 in
  • End 1 Thread
    1 11/16-12
  • End 1 Style
    ORS
  • Inside Diameter
    0.82 in
  • Height
    4.06 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -16
  • Width
    1.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text