Motion
1A24FJ24
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #12882192
MFR #1A24FJ24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #12882192
MFR #1A24FJ24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A24FJ24 AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 7/8-12
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    52.6 mm
  • Length
    3.80 in
  • Overall Length
    3.80 in
  • Manufacturer Catalog Number
    1A24FJ24
  • End 1 Size
    1 7/8 in
  • End 1 Thread
    1 7/8-12
  • Hex Size
    60 mm
  • End 1 Style
    SAE 37
  • Inside Diameter
    32 mm
  • Height
    2.73 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    24
  • Width
    2.73 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text