Motion
1A25DL16C
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty
Mi Item #12882208
MFR #1A25DL16C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty
Mi Item #12882208
MFR #1A25DL16C

Mfr description
1A25DL16C AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.94 in
  • Hex Size
    1.614 in
  • Hose Cut-Off Factor
    1.33 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.81 in
  • Length
    2.69 in
  • Outer Diameter
    1.941 in
  • Overall Length
    2.69 in
  • Thread Size
    M36X2
  • Width
    1.94 in

Details

  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M36X2
  • End Gender
    Female
  • Manufacturer Catalog Number
    1A25DL16C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)