Motion
1A32DLA20
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 45˚ Elbow
MI ITEM #12882217
MFR #1A32DLA20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 45˚ Elbow
MI ITEM #12882217
MFR #1A32DLA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A32DLA20 AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    M45X2
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    4.09 in
  • Length
    5.83 in
  • Overall Length
    5.83 in
  • Manufacturer Catalog Number
    1A32DLA20
  • Finish
    DURA-KOTE
  • End 1 Thread
    M45X2
  • Hex Size
    1.968 in
  • End 1 Style
    Metric
  • Inside Diameter
    1.05 in
  • Height
    1.69 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -20
  • Width
    2.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought