Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 45˚ Elbow
MI ITEM #12882227
MFR #1A40DLA24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A40DLA24 AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M52X2
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    134.2 mm
  • Length
    8.29 in
  • Overall Length
    8.29 in
  • Manufacturer Catalog Number
    1A40DLA24
  • End 1 Thread
    M52X2
  • Hex Size
    60 mm
  • End 1 Style
    Metric
  • Inside Diameter
    32 mm
  • Height
    4.58 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    24
  • Width
    2.73 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text