Motion
1A4RH4
Aeroquip (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Male
MI ITEM #12882252
MFR #1A4RH4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Male
MI ITEM #12882252
MFR #1A4RH4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    -6
  • Height
    1.00 in
  • Hex Body
    0.8700 in
  • Hex Size
    0.87 in
  • Hose Cut-Off Factor
    1.7130 in, 43.50 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.54 in
  • Overall Length
    2.54 in
  • SAE Size
    -4
  • Size
    -6
  • Thread Size
    9/16-18 UNF
  • Width
    0.88 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1A/Z
  • Configuration
    Straight
  • Connection 1 Short Name
    ORS
  • Connection Type
    Male ORFS
  • End 1 Style
    ORS
  • End 1 Thread
    9/16-18
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    ORFS
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    1A/Z Series
  • Manufacturer Catalog Number
    1A4RH4
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    ORFS
  • Thread Type
    Male ORFS
  • Type
    Hose Fitting

Overview

Mfr description
1A4RH4 AEROQUIP 1A SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought