Motion
1A5DSB4C
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 90˚ Elbow
MI ITEM #12882264
MFR #1A5DSB4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 90˚ Elbow
MI ITEM #12882264
MFR #1A5DSB4C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A5DSB4C AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    M16X1.5
  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.2 in
  • Length
    2.50 in
  • Overall Length
    2.50 in
  • Manufacturer Catalog Number
    1A5DSB4C
  • End 1 Thread
    M16X1.5
  • Hex Size
    0.748 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.17 in
  • Height
    1.57 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -4
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought