Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings BSP Male Tapered BSPT
MI ITEM #12882278
MFR #1A6BT8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A6BT8 AEROQUIP 1A SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    R3/8-19
  • Connection 1 Short Name
    BSPT
  • Hose Cut-Off Factor
    30.9 mm
  • Length
    2.39 in
  • Overall Length
    2.39 in
  • Manufacturer Catalog Number
    1A6BT8
  • End 1 Size
    3/8 in
  • End 1 Thread
    R3/8-19
  • Hex Size
    22 mm
  • End 1 Style
    BSPT
  • Inside Diameter
    9.6 mm
  • Height
    1.22 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    31 mm
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    8
  • Width
    1.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought