Overview
Mfr description
1A6DSB5 AEROQUIP 1A SERIES CRIMP HOSE FI
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeM18X1.5
- Connection 1 Short NameMetric
- Hose Cut-Off Factor30 mm
- Length2.56 in
- Overall Length2.56 in
- Manufacturer Catalog Number1A6DSB5
- End 1 ThreadM18X1.5
- Hex Size22 mm
- End 1 StyleMetric
- Inside Diameter5.3 mm
- Height1.80 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size5
- Width1.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data