Specifications
Dimensions
- Angle45 °
- End 1 Size11/16 in
- Height1.76 in
- Hex Size0.87 in
- Hose Cut-Off Factor1.43 in
- Hose Dash Size6
- Inside Diameter0.24 in
- Length3.23 in
- Outer Diameter1.067 in
- Overall Length3.23 in
- Overall Weight1.00 lb
- Thread Size11/16-16
- Weight1.00 lb
- Width1.07 in
Details
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameORS
- End 1 StyleORS
- End 1 Thread11/16-16
- End GenderFemale
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1A6FRA6
- Manufacturer Upc Number678146168917
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146168917
Overview
Mfr description
1A6FRA6 AEROQUIP 1A SERIES CRIMP HOSE FI
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life