Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow
MI ITEM #12882309
MFR #1A6FRB5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A6FRB5 AEROQUIP 1A SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    11/16-16
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    33.2 mm
  • Length
    2.68 in
  • Overall Length
    2.68 in
  • Manufacturer Catalog Number
    1A6FRB5
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Hex Size
    22 mm
  • End 1 Style
    ORS
  • Inside Diameter
    5.3 mm
  • Height
    1.76 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    5
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought