Motion
1A6MP6
Aeroquip 1A Series Crimp Hose Fittings Male Pipe
MI ITEM #12882327
MFR #1A6MP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Pipe
MI ITEM #12882327
MFR #1A6MP6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A6MP6 AEROQUIP 1A SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    3/8-18
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    32 mm
  • Length
    2.27 in
  • Overall Length
    2.27 in
  • Manufacturer Catalog Number
    1A6MP6
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    19 mm
  • End 1 Style
    NPTF
  • Inside Diameter
    6.7 mm
  • Height
    1.07 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    27.1 mm
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    6
  • Width
    1.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought