Motion
1A8DL5
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty
MI ITEM #12882343
MFR #1A8DL5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty
MI ITEM #12882343
MFR #1A8DL5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A8DL5 AEROQUIP 1A SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M16X1.5
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    26.8 mm
  • Length
    2.00 in
  • Overall Length
    2.00 in
  • Manufacturer Catalog Number
    1A8DL5
  • Finish
    Dura-Kote
  • End 1 Thread
    M16X1.5
  • Hex Size
    19 mm
  • End 1 Style
    Metric
  • Inside Diameter
    5.3 mm
  • Height
    0.97 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    24.6 mm
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -5
  • Width
    0.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought