Motion
1A8FRA8
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 45° Elbow
Mi Item #12882373
MFR #1A8FRA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 45° Elbow
Mi Item #12882373
MFR #1A8FRA8

Mfr description
1A8FRA8 AEROQUIP 1A SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    13/16 in
  • Height
    2.10 in
  • Hex Size
    0.94 in
  • Hose Cut-Off Factor
    1.79 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.33 in
  • Length
    3.86 in
  • Outer Diameter
    1.22 in
  • Overall Length
    3.86 in
  • Overall Weight
    1.00 lb
  • Thread Size
    13/16-16
  • Weight
    1.00 lb
  • Width
    1.22 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    13/16-16
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1A8FRA8
  • Manufacturer Upc Number
    678146169129
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146169129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)