Motion
1A8RH6
Aeroquip 1A Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12882393
MFR #1A8RH6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12882393
MFR #1A8RH6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A8RH6 AEROQUIP 1A SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    13/16-16
  • Connection 1 Short Name
    ORS
  • Length
    2.82 in
  • Overall Length
    2.82 in
  • Manufacturer Catalog Number
    1A8RH6
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • Hex Size
    1.18 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.26 in
  • Height
    1.36 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    6
  • Width
    1.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought