Motion
1AA10FJA10C
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 45˚ Elbow
Mi Item #12882398
MFR #1AA10FJA10C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 45˚ Elbow
Mi Item #12882398
MFR #1AA10FJA10C

Mfr description
1AA10FJA10C AEROQUIP 1A SERIES CRIMP HOS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    7/8 in
  • Height
    2.44 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    2.08 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.45 in
  • Length
    4.13 in
  • Overall Length
    4.13 in
  • Thread Size
    7/8-14
  • Width
    1.39 in

Details

  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Manufacturer Catalog Number
    1AA10FJA10C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)