Motion
1AA10FR10TZ
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel
Mi Item #12882402
MFR #1AA10FR10TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel
Mi Item #12882402
MFR #1AA10FR10TZ

Mfr description
1AA10FR10TZ AEROQUIP 1A SERIES CRIMP HOS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 in
  • Height
    1.30 in
  • Hex Size
    1.125 in
  • Hose Dash Size
    10
  • Inside Diameter
    0.45 in
  • Length
    3.23 in
  • Overall Length
    3.23 in
  • Thread Size
    1-14
  • Width
    1.13 in

Details

  • Color
    DURA-KOTE
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    1-14
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA10FR10TZ
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)