Motion
1AA12FJ10C
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #12882414
MFR #1AA12FJ10C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #12882414
MFR #1AA12FJ10C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA12FJ10C AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    1 1/16-12
  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.63 in
  • Length
    2.79 in
  • Overall Length
    2.79 in
  • Manufacturer Catalog Number
    1AA12FJ10C
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.5 in
  • Height
    1.39 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.386 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -10
  • Width
    1.39 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought