Motion
1AA12FJC10
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 90˚ Long Drop Elbow
MI ITEM #12882419
MFR #1AA12FJC10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 90˚ Long Drop Elbow
MI ITEM #12882419
MFR #1AA12FJC10

Mfr description
1AA12FJC10 AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1 1/16 in
  • Height
    4.97 in
  • Hex Size
    1.25 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.5 in
  • Length
    3.87 in
  • Overall Length
    3.87 in
  • Thread Size
    1 1/16-12
  • Width
    1.44 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA12FJC10
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)