Motion
1AA16FJA16C
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 45˚ Elbow
MI ITEM #12882437
MFR #1AA16FJA16C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 45˚ Elbow
MI ITEM #12882437
MFR #1AA16FJA16C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    1 5/16 in
  • Height
    3.38 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    2.95 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.78 in
  • Length
    5.63 in
  • Overall Length
    5.63 in
  • Thread Size
    1 5/16-12
  • Width
    1.94 in

Details

  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    1AA16FJA16C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
1AA16FJA16C AEROQUIP 1A SERIES CRIMP HOS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought