Motion
1AA32MP32C
Aeroquip 1A Series Crimp Hose Fittings Male Pipe
MI ITEM #12882458
MFR #1AA32MP32C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Pipe
MI ITEM #12882458
MFR #1AA32MP32C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA32MP32C AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Stainless Steel
  • Thread Size
    2-11 1/2
  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    2.53 in
  • Length
    4.59 in
  • Overall Length
    4.59 in
  • Manufacturer Catalog Number
    1AA32MP32C
  • End 1 Size
    2 in
  • End 1 Thread
    2-11 1/2
  • Hex Size
    2.5 in
  • End 1 Style
    NPTF
  • Inside Diameter
    1.75 in
  • Height
    3.22 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    3.22 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -32
  • Width
    3.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought