Specifications
Dimensions
- Angle180 °
- End 1 Size1/2 in
- Height0.97 in
- Hex Size0.56 in
- Hose Cut-Off Factor1.14 in
- Hose Dash Size-5
- Inside Diameter0.21 in
- Length2.08 in
- Outer Diameter0.97 in
- Overall Length2.08 in
- Thread Size1/2-20
- Width0.97 in
Details
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Connection 1 Short NameJIC
- End 1 StyleJIC
- End 1 Thread1/2-20
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1AA5FJ5
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
Overview
Mfr description
1AA5FJ5 AEROQUIP 1A SERIES CRIMP HOSE FI
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life