Motion
1AA6FR6TZ
Aeroquip (Eaton) Hose End - Carbon Steel Material, Female
Mi Item #12882473
MFR #1AA6FR6TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, Female
Mi Item #12882473
MFR #1AA6FR6TZ

Mfr description
1AA6FR6TZ AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    11/16 in
  • Height
    1.06 in
  • Hex Size
    0.81 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.26 in
  • Length
    2.57 in
  • Outer Diameter
    1.06 in
  • Overall Length
    2.57 in
  • Thread Size
    11/16-16
  • Width
    1.06 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    11/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA6FR6TZ
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)