Overview
Mfr description
1AA6RH6 AEROQUIP 1A SERIES CRIMP HOSE FI
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon Steel
- Thread Size11/16-16
- Connection 1 Short NameORS
- Length2.82 in
- Overall Length2.82 in
- Manufacturer Catalog Number1AA6RH6
- End 1 Size11/16 in
- End 1 Thread11/16-16
- Hex Size1 in
- End 1 StyleORS
- Inside Diameter0.26 in
- Height1.15 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size6
- Width1.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data