Motion
1AA8FRB8C
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow
MI ITEM #12882497
MFR #1AA8FRB8C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow
MI ITEM #12882497
MFR #1AA8FRB8C

Mfr description
1AA8FRB8C AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    13/16 in
  • Height
    2.19 in
  • Hex Size
    0.94 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.33 in
  • Length
    3.37 in
  • Overall Length
    3.37 in
  • Thread Size
    13/16-16
  • Width
    1.22 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    13/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA8FRB8C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)