Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Pipe
MI ITEM #12882507
MFR #1AP20MP20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1AP20MP20 AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    1 1/4-11 1/2
  • Compatible Hose Series
    GH663
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.79 in
  • Length
    3.52 in
  • Overall Length
    3.52 in
  • Manufacturer Catalog Number
    1AP20MP20
  • End 1 Size
    1 1/4 in
  • End 1 Thread
    1 1/4-11 1/2
  • Hex Size
    1.81 in
  • End 1 Style
    NPTF
  • Inside Diameter
    1.05 in
  • Height
    2.12 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.12 in
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    20
  • Width
    2.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought