Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1B Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
MI ITEM #12882514
MFR #1B16DS10C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1B16DS10C AEROQUIP 1B SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    M30X2
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.48 in
  • Length
    2.70 in
  • Overall Length
    2.70 in
  • Manufacturer Catalog Number
    1B16DS10C
  • End 1 Thread
    M30X2
  • Hex Size
    1.41 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.5 in
  • Height
    1.62 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    10
  • Width
    1.48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought