Motion
1E20FH20C
Aeroquip 1E Series Crimp Hose Fittings SAE Code 62 Flange
MI ITEM #12882522
MFR #1E20FH20C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1E Series Crimp Hose Fittings SAE Code 62 Flange
MI ITEM #12882522
MFR #1E20FH20C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1E20FH20C AEROQUIP 1E SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Hose Inside Diameter
    1.2500 in
  • Material
    Stainless Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.9 in
  • Length
    5.85 in
  • Overall Length
    5.85 in
  • Manufacturer Catalog Number
    1E20FH20C
  • End 1 Style
    Flanged
  • Inside Diameter
    1 in
  • Height
    2.46 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    2.46 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    20
  • Width
    2.46 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought