Motion
1E20FLB20C
Aeroquip 1E Series Crimp Hose Fittings SAE Code 62 Flange 90˚ Elbow
Mi Item #12882524
MFR #1E20FLB20C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1E Series Crimp Hose Fittings SAE Code 62 Flange 90˚ Elbow
Mi Item #12882524
MFR #1E20FLB20C

Mfr description
1E20FLB20C AEROQUIP 1E SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    4.73 in
  • Hose Cut-Off Factor
    4.47 in
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1 in
  • Length
    8.48 in
  • Overall Length
    8.48 in
  • Width
    2.46 in

Details

  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Manufacturer Catalog Number
    1E20FLB20C
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)