Motion
1F01172-0808-S

DANFOSS AEROQUIP LLC
1F01172-0808-S

Aeroquip 1F01172 Series Crimp Hose Fittings Male O-ring Short Pilot 90˚ Elbow
MI ITEM #12882539
MFR #1F01172-0808-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
1F01172-0808-S

Aeroquip 1F01172 Series Crimp Hose Fittings Male O-ring Short Pilot 90˚ Elbow
MI ITEM #12882539
MFR #1F01172-0808-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1F01172-0808-S AEROQUIP 1F01172 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    3/4-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    2.17 in
  • Length
    3.71 in
  • Overall Length
    3.71 in
  • Manufacturer Catalog Number
    1F01172-0808-S
  • Finish
    Dura-Kote
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-18
  • Hex Size
    0.75 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    2.73 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -8
  • Width
    0.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought