Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
1F20481-2020-S

Aeroquip 1F20481 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12882544
MFR #1F20481-2020-S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1F20481-2020-S AEROQUIP 1F20481 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    73.6 mm
  • Length
    7.10 in
  • Overall Length
    7.10 in
  • Manufacturer Catalog Number
    1F20481-2020-S
  • End 1 Style
    Flanged
  • Inside Diameter
    25.5 mm
  • Height
    2.44 in
  • Type
    Hose Fitting
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    20
  • Width
    3.70 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought