Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
1F21181-1210-S

Aeroquip 1F21181 Series Crimp Hose Fittings SAE Code 62 Flange 45˚ Elbow
MI ITEM #12882554
MFR #1F21181-1210-S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1F21181-1210-S AEROQUIP 1F21181 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    64.4 mm
  • Length
    3.98 in
  • Overall Length
    3.98 in
  • Manufacturer Catalog Number
    1F21181-1210-S
  • End 1 Style
    Flanged
  • Inside Diameter
    12.1 mm
  • Height
    2.82 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    10
  • Width
    2.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought