Motion
1F21347-1216-S

DANFOSS AEROQUIP LLC
1F21347-1216-S

Aeroquip 1F21347 Series Crimp Hose Fittings Female ORS Swivel 45° Elbow
MI ITEM #12882557
MFR #1F21347-1216-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
1F21347-1216-S

Aeroquip 1F21347 Series Crimp Hose Fittings Female ORS Swivel 45° Elbow
MI ITEM #12882557
MFR #1F21347-1216-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1F21347-1216-S AEROQUIP 1F21347 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Thread Size
    1 3/16-12
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    4 in
  • Length
    6.81 in
  • Overall Length
    6.81 in
  • Manufacturer Catalog Number
    1F21347-1216-S
  • End 1 Size
    1 3/16 in
  • End 1 Thread
    1 3/16-12
  • Hex Size
    1.375 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.76 in
  • Height
    3.36 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -16
  • Width
    2.08 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought