Motion
1G10DL6
Aeroquip 1G Series Crimp Hose Fittings DKO Female Swivel Light Duty
Mi Item #12882568
MFR #1G10DL6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings DKO Female Swivel Light Duty
Mi Item #12882568
MFR #1G10DL6

Mfr description
1G10DL6 AEROQUIP 1G SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    0.47 in
  • Height
    0.87 in
  • Hex Size
    0.866 in
  • Hose Cut-Off Factor
    1.02 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.26 in
  • Length
    2.02 in
  • Overall Length
    2.02 in
  • Overall Weight
    0.16 lb
  • Thread Size
    M18X1.5
  • Weight
    0.16 lb
  • Width
    0.91 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH585/GH586
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M18X1.5
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1G10DL6
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)