Motion
1G10DL8
Aeroquip 1G Series Crimp Hose Fittings DKO Female Swivel Light Duty
MI ITEM #12882569
MFR #1G10DL8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings DKO Female Swivel Light Duty
MI ITEM #12882569
MFR #1G10DL8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G10DL8 AEROQUIP 1G SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    M18X1.5
  • Body Material
    Carbon steel
  • Compatible Hose Series
    GH585/GH586
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.193 in
  • Length
    2.36 in
  • Overall Length
    2.36 in
  • Manufacturer Catalog Number
    1G10DL8
  • Finish
    Dura-Kote
  • Application
    Hydraulic system service with petroleum and water-based fluids and general industrial service
  • End 1 Size
    0.47 in
  • End 1 Thread
    M18X1.5
  • Hex Size
    0.866 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    1.07 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.07 in
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -8
  • Width
    1.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought