Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Banjo
MI ITEM #12882588
MFR #1G12BJ8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1G12BJ8 AEROQUIP 1G SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon steel
  • Connection 1 Short Name
    Banjo
  • Hose Cut-Off Factor
    55.7 mm
  • Length
    3.99 in
  • Overall Length
    3.99 in
  • Manufacturer Catalog Number
    1G12BJ8
  • End 1 Style
    Banjo
  • Inside Diameter
    9.6 mm
  • Height
    1.26 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    8
  • Width
    1.26 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought