Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #12882600
MFR #1G12FR12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1G12FR12 AEROQUIP 1G SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    1 3/16-12
  • Compatible Hose Series
    GH585/GH586
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.72 in
  • Length
    3.47 in
  • Overall Length
    3.47 in
  • Manufacturer Catalog Number
    1G12FR12
  • Application
    Hydraulic system service with petroleum and water-based fluids and general industrial service
  • End 1 Size
    1 3/16 in
  • End 1 Thread
    1 3/16-12
  • Hex Size
    1.417 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.61 in
  • Height
    1.42 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    12
  • Width
    1.42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought