Motion
1G12MC12
Aeroquip (Eaton) Hose End - Carbon steel Material, Male
MI ITEM #12882602
MFR #1G12MC12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon steel Material, Male
MI ITEM #12882602
MFR #1G12MC12

Mfr description
1G12MC12 AEROQUIP 1G SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    0.75 in
  • Height
    1.42 in
  • Hose Cut-Off Factor
    1.75 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.61 in
  • Length
    2.94 in
  • Outer Diameter
    1.42 in
  • Overall Length
    2.94 in
  • Width
    1.42 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH585/GH586
  • Connection 1 Short Name
    Push to Connect
  • End 1 Style
    Push to Connect
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1G12MC12
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)