Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings GAZ Fitting Assembly
MI ITEM #12882603
MFR #1G13LG5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1G13LG5 AEROQUIP 1G SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    29.2 mm
  • Length
    2.09 in
  • Overall Length
    2.09 in
  • Manufacturer Catalog Number
    1G13LG5
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    5.3 mm
  • Height
    0.80 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    20.2 mm
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    5
  • Width
    0.80 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text