Motion
1G16DL10
Aeroquip 1G Series Crimp Hose Fittings DKO Female Swivel Light Duty
MI ITEM #12882608
MFR #1G16DL10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings DKO Female Swivel Light Duty
MI ITEM #12882608
MFR #1G16DL10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G16DL10 AEROQUIP 1G SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    M26X1.5
  • Body Material
    Carbon steel
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.17 in
  • Length
    2.33 in
  • Overall Length
    2.33 in
  • Manufacturer Catalog Number
    1G16DL10
  • Finish
    Dura-Kote
  • End 1 Size
    0.709 in
  • End 1 Thread
    M26X1.5
  • Hex Size
    1.259 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.5 in
  • Height
    1.26 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -10
  • Width
    1.26 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought