Motion
1G16DLB10
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #12882612
MFR #1G16DLB10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #12882612
MFR #1G16DLB10

Mfr description
1G16DLB10 AEROQUIP 1G SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    -16
  • Height
    2.44 in
  • Hex Body
    1.2600 in
  • Hex Size
    32 mm
  • Hose Cut-Off Factor
    57 mm
  • Hose Dash Size
    -10
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    12.8 mm
  • Length
    4.03 in
  • Overall Length
    4.03 in
  • Size
    -16
  • Thread Size
    M26x1.5
  • Width
    1.45 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    Metric
  • Connection Type
    24 °. DKO swivel light duty
  • End 1 Style
    Metric
  • End 1 Thread
    M26X1.5
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    DKO
  • Fitting Shape
    90° Elbow
  • Fitting Type
    24 °. DKO swivel light duty
  • Manufacturer Catalog Number
    1G16DLB10
  • Material
    Steel
  • Mating Angle
    24 °
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    24 °. DKO Swivel light Duty
  • Seated Angle
    24 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    DKOL
  • Thread Type
    24 °. DKO swivel light duty
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)