Motion
1G16FJB16
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 90˚ Elbow
Mi Item #12882615
MFR #1G16FJB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 90˚ Elbow
Mi Item #12882615
MFR #1G16FJB16

Mfr description
1G16FJB16 AEROQUIP 1G SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1 5/16 in
  • Height
    3.83 in
  • Hose Cut-Off Factor
    2.2 in
  • Hose Dash Size
    16
  • Inside Diameter
    0.76 in
  • Length
    4.48 in
  • Overall Length
    4.48 in
  • Thread Size
    1 5/16-12
  • Width
    1.68 in

Details

  • Color
    Dura-Kote
  • Compatible Hose Series
    GH663, GH793
  • Connection 1 Short Name
    JIC
  • End 1 Style
    JIC
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1G16FJB16
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)