Motion
1G20BF20
Aeroquip 1G Series Crimp Hose Fittings JIS/BSPP Female Swivel
MI ITEM #12882619
MFR #1G20BF20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings JIS/BSPP Female Swivel
MI ITEM #12882619
MFR #1G20BF20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G20BF20 AEROQUIP 1G SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon steel
  • Thread Size
    G 1 1/4-11
  • Compatible Hose Series
    GH585/GH586
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    1.16 in
  • Length
    2.90 in
  • Overall Length
    2.90 in
  • Manufacturer Catalog Number
    1G20BF20
  • End 1 Size
    1 1/4 in
  • End 1 Thread
    G 1 1/4-11
  • Hex Size
    1.968 in
  • End 1 Style
    BSPP
  • Inside Diameter
    1.04 in
  • Type
    Hose Fitting
  • Height
    2.26 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    20
  • Width
    1.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought